| Bushing Bore [Min] | 0.75 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| No. of Grooves | 4 |
| Pitch Dia. | 7.15 in |
| Face Width | 3.25 in |
| Bushing Bore Size [Max] | 2.688 in |
| Sheave Type | MST |
| Bushing Bore Size [Min] | 0.75 in |
| Construction Internal | Web |
| Bushing Style | MST |
| O.D. | 7.15 in |
| Belt Cross Section | AB |
| Weight | 17.0 LB |
| EAN or UPC | 697950734484 |

