Martin
4 C 70 SF
CONVENTIONAL STOCK QD SHEAVE 4 GROOVES; 7.4" OUTSIDE DIAMETER; C BELT SIZE; SF BUSHING REQUIRED; 1/2" TO 2 15
Item #100786524
| Belt Cross Section | C |
| Bushing Bore Size [Max] | 2.938 in |
| Material Internal Use | Cast Iron |
| Face Width | 4.375 in |
| No. of Grooves | 4 |
| Bushing Bore [Min] | 0.5 in |
| Material External Use | Cast Iron |
| Construction Internal | Solid |
| Pitch Dia. | 7 in |
| O.D. | 7 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Style | QD |
| Sheave Type | QD |
| Weight | 16.0 LB |
| EAN or UPC | 697950115191 |
