| Sheave Type | QD |
| Material External Use | Cast Iron |
| O.D. | 28 in |
| Pitch Dia. | 28 in |
| Bushing Style | QD |
| No. of Grooves | 5 |
| Bushing Bore Size [Max] | 4 in |
| Bushing Bore [Min] | 1 in |
| Face Width | 3.752 in |
| Construction Internal | Arm/Spoke |
| Belt Cross Section | 5V |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Min] | 1 in |
| Weight | 150.0 LB |
| EAN or UPC | 697950118543 |

