| Construction Internal | Solid |
| Material Internal Use | Cast Iron |
| Bushing Style | QD |
| Sheave Type | QD |
| Material External Use | Cast Iron |
| Bushing Bore [Min] | 0.5 in |
| Pitch Dia. | 6.7 in |
| Belt Cross Section | 5V |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.938 in |
| O.D. | 6.7 in |
| Face Width | 3.752 in |
| No. of Grooves | 5 |
| Weight | 12.8 LB |
| EAN or UPC | 697950118659 |

