Skip to content Skip to navigation menu
Martin5 B 110 SF

5 B 110 SF

CONVENTIONAL STOCK QD SHEAVE 5 GROOVES; 11.35" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SF BUSHING REQUI
Item #100786660
Martin5 B 110 SF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Construction Internal Web
O.D. 11 in
Belt Cross Section B
Bushing Style QD
Material External Use Cast Iron
Bushing Bore [Min] 0.5 in
Sheave Type QD
Bushing Bore Size [Min] 0.5 in
Bushing Bore Size [Max] 2.938 in
Face Width 4 in
Pitch Dia. 11 in
No. of Grooves 5
Material Internal Use Cast Iron
Weight 29.0 LB
EAN or UPC 697950114668
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison