Martin
5 B 160 SF
CONVENTIONAL STOCK QD SHEAVE 5 GROOVES; 16.35" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SF BUSHING REQUI
Item #100786667
| No. of Grooves | 5 |
| O.D. | 16.35 in |
| Sheave Type | QD |
| Pitch Dia. | 16.35 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.938 in |
| Construction Internal | Arm/Spoke |
| Bushing Bore [Min] | 0.5 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Bushing Style | QD |
| Face Width | 4 in |
| Belt Cross Section | AB |
| Weight | 55.0 LB |
| EAN or UPC | 697950117645 |
