Martin
5 B 380 E
CONVENTIONAL STOCK QD SHEAVE 5 GROOVES; 38.35" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; E BUSHING REQUIR
Item #100786682
| Bushing Bore [Min] | 0.875 in |
| Material External Use | Cast Iron |
| Face Width | 4 in |
| Construction Internal | Arm/Spoke |
| Bushing Bore Size [Min] | 0.875 in |
| Bushing Style | QD |
| O.D. | 38.35 in |
| Belt Cross Section | AB |
| Bushing Bore Size [Max] | 8.75 in |
| Sheave Type | QD |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 38.35 in |
| No. of Grooves | 5 |
| Weight | 145.0 LB |
| EAN or UPC | 697950117720 |
