| Sheave Type | MST |
| Bushing Bore Size [Min] | 0.75 in |
| Material Internal Use | Carbon Steel |
| Bushing Style | MST |
| Construction Internal | Web |
| Pitch Dia. | 6.35 in |
| Belt Cross Section | AB |
| Bushing Bore Size [Max] | 2.688 in |
| Face Width | 4 in |
| Bushing Bore [Min] | 0.75 in |
| No. of Grooves | 5 |
| Material External Use | Steel |
| O.D. | 6.35 in |
| Weight | 11.0 LB |
| EAN or UPC | 697950707969 |

