Martin
5 B 74 SF
CONVENTIONAL STOCK QD SHEAVE 5 GROOVES; 7 3/4" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SF BUSHING REQUI
Item #100786711
| Material External Use | Cast Iron |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Cross Section | AB |
| Sheave Type | QD |
| O.D. | 7.75 in |
| Bushing Bore Size [Max] | 2.938 in |
| No. of Grooves | 5 |
| Bushing Bore [Min] | 0.5 in |
| Face Width | 4 in |
| Construction Internal | Solid |
| Pitch Dia. | 7.75 in |
| Bushing Style | QD |
| Material Internal Use | Cast Iron |
| Weight | 16.0 LB |
| EAN or UPC | 697950117898 |
