| O.D. | 9 in |
| Material Internal Use | Cast Iron |
| Bushing Bore [Min] | 1 in |
| Construction Internal | Web |
| No. of Grooves | 5 |
| Belt Cross Section | B |
| Sheave Type | MST |
| Pitch Dia. | 9 in |
| Bushing Style | MST |
| Bushing Bore Size [Max] | 2.625 in |
| Material External Use | Cast Iron |
| Bushing Bore Size [Min] | 1 in |
| Face Width | 4 in |
| Weight | 28.6 LB |
| EAN or UPC | 697950731988 |

