| Sheave Type | MST |
| Face Width | 5.376 in |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Min] | 1.125 in |
| O.D. | 10 in |
| Bushing Style | MST |
| Bushing Bore Size [Max] | 3.75 in |
| Material External Use | Cast Iron |
| Belt Cross Section | C |
| Bushing Bore [Min] | 1.125 in |
| Pitch Dia. | 10 in |
| Construction Internal | Web |
| No. of Grooves | 5 |
| Weight | 45.0 LB |
| EAN or UPC | 697950731186 |

