| Construction Internal | Arm/Spoke |
| Material External Use | Cast Iron |
| Belt Cross Section | 5V |
| Sheave Type | TB |
| O.D. | 23.6 in |
| Bushing Style | TB |
| Face Width | 4.44 in |
| Pitch Dia. | 23.6 in |
| Bushing Bore [Min] | 1.438 in |
| Bushing Bore Size [Min] | 1.438 in |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Max] | 4 in |
| No. of Grooves | 6 |
| Weight | 169.0 LB |
| EAN or UPC | 697950514987 |

