| Face Width | 4.44 in |
| O.D. | 5.9 in |
| Pitch Dia. | 5.9 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore [Min] | 0.5 in |
| Sheave Type | TB |
| Bushing Style | TB |
| Belt Cross Section | 5V |
| Material Internal Use | Cast Iron |
| Construction Internal | Solid |
| Material External Use | Cast Iron |
| Bushing Bore Size [Max] | 2.5 in |
| No. of Grooves | 6 |
| Weight | 54.0 LB |
| EAN or UPC | 697950514963 |

