| Bushing Bore Size [Max] | 8.75 in |
| Material External Use | Cast Iron |
| Sheave Type | QD |
| No. of Grooves | 6 |
| O.D. | 9 in |
| Bushing Style | QD |
| Construction Internal | Solid |
| Material Internal Use | Cast Iron |
| Belt Cross Section | 5V |
| Bushing Bore [Min] | 0.875 in |
| Face Width | 4.44 in |
| Pitch Dia. | 9 in |
| Bushing Bore Size [Min] | 0.875 in |
| Weight | 26.0 LB |
| EAN or UPC | 697950120034 |

