Martin
6 B 46 SD
CONVENTIONAL STOCK QD SHEAVE 6 GROOVES; 4.95" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SD BUSHING REQUIR
Item #100786909
| Pitch Dia. | 4.95 in |
| O.D. | 4.95 in |
| Bushing Bore [Min] | 0.5 in |
| Belt Cross Section | AB |
| Face Width | 4.75 in |
| No. of Grooves | 6 |
| Bushing Style | QD |
| Bushing Bore Size [Min] | 0.5 in |
| Sheave Type | QD |
| Construction Internal | Solid |
| Material External Use | Cast Iron |
| Bushing Bore Size [Max] | 2 in |
| Material Internal Use | Cast Iron |
| Weight | 10.0 LB |
| EAN or UPC | 697950119069 |
