Skip to content Skip to navigation menu
Martin6 B 70 SF

6 B 70 SF

CONVENTIONAL STOCK QD SHEAVE 6 GROOVES; 7.35" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SF BUSHING REQUIR
Item #100786929
Martin6 B 70 SF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Bushing Bore Size [Max] 2.938 in
Belt Cross Section AB
Bushing Bore [Min] 0.5 in
Sheave Type QD
Bushing Style QD
No. of Grooves 6
Pitch Dia. 7.35 in
Material Internal Use Cast Iron
O.D. 7.35 in
Material External Use Cast Iron
Bushing Bore Size [Min] 0.5 in
Face Width 4.75 in
Construction Internal Solid
Weight 18.0 LB
EAN or UPC 697950119182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison