Martin
6 C 110 F
CONVENTIONAL STOCK QD SHEAVE 6 GROOVES; 11.4" OUTSIDE DIAMETER; C BELT SIZE; F BUSHING REQUIRED; 1" TO 4" BOR
Item #100786941
| Bushing Bore Size [Max] | 4 in |
| Pitch Dia. | 11 in |
| Face Width | 6.375 in |
| Bushing Bore [Min] | 1 in |
| Material External Use | Cast Iron |
| Bushing Bore Size [Min] | 1 in |
| Sheave Type | QD |
| Construction Internal | Web |
| O.D. | 11 in |
| Material Internal Use | Cast Iron |
| Bushing Style | QD |
| Belt Cross Section | C |
| No. of Grooves | 6 |
| Weight | 63.0 LB |
| EAN or UPC | 697950119250 |
