| Bushing Bore [Min] | 1.375 in |
| Material Internal Use | Cast Iron |
| Bushing Style | MST |
| Face Width | 6.376 in |
| Construction Internal | Web |
| Belt Cross Section | C |
| Sheave Type | MST |
| No. of Grooves | 6 |
| Pitch Dia. | 11.4 in |
| Material External Use | Cast Iron |
| Bushing Bore Size [Min] | 1.375 in |
| Bushing Bore Size [Max] | 3.625 in |
| O.D. | 11.4 in |
| Weight | 91.0 LB |
| EAN or UPC | 697950729831 |

