Skip to content Skip to navigation menu
Martin6 C 90 F

6 C 90 F

CONVENTIONAL STOCK QD SHEAVE 6 GROOVES; 9.4" OUTSIDE DIAMETER; C BELT SIZE; F BUSHING REQUIRED; 1" TO 4" BORE
Item #100786975
Martin6 C 90 F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Face Width 6.376 in
No. of Grooves 6
Material External Use Cast Iron
Construction Internal Solid
Bushing Style QD
Sheave Type QD
O.D. 9.4 in
Belt Cross Section C
Pitch Dia. 9.4 in
Bushing Bore Size [Max] 4 in
Material Internal Use Cast Iron
Bushing Bore Size [Min] 1 in
Bushing Bore [Min] 1 in
Weight 39.0 LB
EAN or UPC 697950119441
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison