| Bushing Bore Size [Max] | 4 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 11.8 in |
| O.D. | 11.8 in |
| Bushing Style | QD |
| Face Width | 5.125 in |
| Bushing Bore [Min] | 1 in |
| Construction Internal | Web |
| Bushing Bore Size [Min] | 1 in |
| Material External Use | Cast Iron |
| Sheave Type | QD |
| No. of Grooves | 7 |
| Belt Cross Section | 5V |
| Weight | 56.0 LB |
| EAN or UPC | 697950483764 |

