| Material Internal Use | Cast Iron |
| Bushing Bore Size [Min] | 2 in |
| Bushing Style | QD |
| Belt Cross Section | 5V |
| Sheave Type | QD |
| Material External Use | Cast Iron |
| No. of Grooves | 7 |
| Face Width | 5.128 in |
| Bushing Bore Size [Max] | 5.5 in |
| Construction Internal | Arm/Spoke |
| Pitch Dia. | 37.5 in |
| O.D. | 37.5 in |
| Bushing Bore [Min] | 2 in |
| Weight | 300.0 LB |
| EAN or UPC | 697950483863 |

