| No. of Grooves | 7 |
| Sheave Type | QD |
| O.D. | 7.1 in |
| Belt Cross Section | 5V |
| Pitch Dia. | 7.1 in |
| Bushing Bore Size [Min] | 0.5 in |
| Face Width | 5.128 in |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Max] | 2.938 in |
| Bushing Style | QD |
| Bushing Bore [Min] | 0.5 in |
| Material External Use | Cast Iron |
| Construction Internal | Solid |
| Weight | 17.0 LB |
| EAN or UPC | 697950483887 |

