| Material External Use | Cast Iron |
| No. of Grooves | 8 |
| Bushing Bore Size [Min] | 1.688 in |
| Belt Cross Section | 5V |
| Material Internal Use | Cast Iron |
| O.D. | 14 in |
| Bushing Bore [Min] | 1.688 in |
| Bushing Bore Size [Max] | 4.25 in |
| Sheave Type | MST |
| Face Width | 5.816 in |
| Pitch Dia. | 14 in |
| Construction Internal | Arm/Spoke |
| Bushing Style | MST |
| Weight | 77.0 LB |
| EAN or UPC | 697950727639 |

