| Face Width | 9.375 in |
| Material Internal Use | Cast Iron |
| Belt Cross Section | 8V |
| Bushing Bore [Min] | 1.25 in |
| Bushing Bore Size [Min] | 1.25 in |
| No. of Grooves | 8 |
| Material External Use | Cast Iron |
| Construction Internal | Arm/Spoke |
| O.D. | 15 in |
| Bushing Style | QD |
| Pitch Dia. | 15 in |
| Bushing Bore Size [Max] | 4.5 in |
| Sheave Type | QD |
| Weight | 138.0 LB |
| EAN or UPC | 697950123936 |

