| O.D. | 17 in |
| Face Width | 9.375 in |
| Pitch Dia. | 17 in |
| Bushing Style | MST |
| Material External Use | Cast Iron |
| Construction Internal | Web |
| Sheave Type | MST |
| No. of Grooves | 8 |
| Bushing Bore Size [Max] | 5.5 in |
| Bushing Bore [Min] | 2.375 in |
| Material Internal Use | Cast Iron |
| Belt Cross Section | 8V |
| Bushing Bore Size [Min] | 2.375 in |
| Weight | 248.0 LB |
| EAN or UPC | 697950741147 |

