- 8V Belt Cross Section
- 44.5 in Outer Diameter
- 9.375 in Face Width
- 8 Groove
- 6050 Bushing Required
| Face Width | 9.375 in |
| Material External Use | Cast Iron |
| Bushing Style | TB |
| O.D. | 44.5 in |
| Sheave Type | TB |
| No. of Grooves | 8 |
| Bushing Bore [Min] | 2.313 in |
| Bushing Bore Size [Min] | 2.313 in |
| Bushing Series | 6050 |
| Belt Cross Section | 8V |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Max] | 5 in |
| Construction Internal | Arm/Spoke |
| Pitch Dia. | 44.5 in |
| Weight | 234.0 LB |
| EAN or UPC | 697950514345 |

