Martin
8 B 64 SF
CONVENTIONAL STOCK QD SHEAVE 8 GROOVES; 6 3/4" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SF BUSHING REQUI
Item #100787111
| Bushing Bore Size [Min] | 0.5 in |
| O.D. | 6.75 in |
| Material Internal Use | Cast Iron |
| Sheave Type | QD |
| Pitch Dia. | 6.75 in |
| Face Width | 6.25 in |
| Belt Cross Section | AB |
| No. of Grooves | 8 |
| Bushing Bore [Min] | 0.5 in |
| Material External Use | Cast Iron |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 2.938 in |
| Bushing Style | QD |
| Weight | 17.0 LB |
| EAN or UPC | 697950123097 |
