| Face Width | 6.504 in |
| O.D. | 16 in |
| Bushing Style | QD |
| Material External Use | Cast Iron |
| Pitch Dia. | 16 in |
| Bushing Bore [Min] | 1.25 in |
| Sheave Type | QD |
| Construction Internal | Web |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Min] | 1.25 in |
| Bushing Bore Size [Max] | 4.5 in |
| Belt Cross Section | 5V |
| No. of Grooves | 9 |
| Weight | 103.0 LB |
| EAN or UPC | 697950484037 |

