Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Alloy Steel 2 Pieces Snap Ring Tray Set

PL1450K

Alloy Steel 2 Pieces Snap Ring Tray Set
Item #101455405
  • 2 Pieces
  • Alloy Steel Material
Alloy Steel 2 Pieces Snap Ring Tray Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Pieces
  • Alloy Steel Material

description

  • This plier set includes 2 snap ring pliers with a molded foam tray. Precision ground jaws on the snap ring retaining pliers offer greater jaw alignment and stability because they firmly hold the hold the replaceable tips. These pliers are easily converted from internal to external with a flip of a switch. One pair replaces 10 or more competitive single use pliers. 5 pairs of color coded alloy steel tips are included with each tool.

features

  • Features Adjustable Stop & 5 Pairs of Tips
  • Comfort Grip Handles
No. of Pieces 2
Weight 1.2 LB
EAN or UPC 697950328669
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison