- Die Grinder
features
- High Torque And Compact Design Thanks To Robust Planetary Gear
- Spindle Lock For Simple Change Of Tools
- Aluminium Die-cast Bearing Flange For Long Service Life Of The Machine
- Vario-constamatic (vc)- Electronics For Work With Materials Requiring Customised Speeds, Which Remain Almost Constant Under Load
- Thumbwheel For Speed Preselection
- Electronic Safety Shutdown Of The Motor For Safe Working In Case The Tool Stops Unexpectedly
- Restart Protection: Prevents Unintentional Start-up After Power Supply Interruption
- Electronic Overload Protection For Long Service Life
- Precise Collar For Stationary Use
- Removable Protective Rubber Cap For Comfortable And Safe Working
- Slim Design For Ideal Handling
- Precision Collet For Precise Concentricity
- Metabo Marathon Motor With Patented Dust Protection For Long Service Life
- The Specialist: Handy Grinder With Especially High Torque
- Ideal For Grinding Inner And Outer Surfaces In Combination With Flap Wheels
| Revolutions at Rated Load | 7200 rpm |
| Rated Input Power | 950 W |
| Free Speed | 2500 - 8700 rpm |
| Collet Chuck Bore | 6 mm / 0.2362 in |
| Family Name | Die Grinder |
| Sound Pressure | 87 dB(A) |
| Sound Power | 98 dB(A) |
| Surface Grinding | 2.5 m/s² |
| Collar Dia. | 43 mm / 1 11/16 in |
| Weight | 0.0 KG |

