- 4 1/2 in Grinding wheel Dia.
features
- Low Fatigue As Never Before: Compact Angle Grinder With Smallest Handle Circumference In Its Class For Perfect Ergonomics
- longer Service Life, More Power: The Metabo Marathon-motor With Patented Dust Protection, Up To 20% More Overload Capacity And 50% More Torque
- Tool Free, Fast Disc Change At The Touch Of A Button With The Metabo M-quick-system
- Tool-free Adjustable Guard
- Twist-proof
- Metabo S-automatic Mechanical Safety Clutch: Minimises Kick-back To The Lowest Level When The Disc Jams Unexpectedly - For Maximum User Safety And Swift Progress
- Gear Housing Can Be Unscrewed, Rotated In 90° Steps And Remounted For Left-handed Operation Or Cutting
- Auto-stop Carbon Brushes To Protect The Motor
| Grinding With Sandpaper | 2.5 m/s² |
| Sound Pressure | 93 dB(A) |
| Family Name | Angle Grinder |
| Grinding Wheel Dia. | 4 1/2 in |
| Revolutions at Rated Load | 7500 rpm |
| Spindle Thread | M 14 |
| Rated Input Power | 900 W |
| Surface Grinding | 4.9 m/s² |
| Sound Power | 104 dB(A) |
| Weight | 7.0 LB |

