- 6 in Grinding wheel Dia.
features
- Highest Service Life For Extreme Applications: Robust, Powerful Angle Grinder With Maximum Power Density In Its Class For Quick Work Progress
- Longer Service Life, More Power: The Metabo Longlife-motor With Patented Dust Protection, Up To 20% More Overload Capacity And 50% More Torque
- Tacho Constamatic (tc) Full-wave Electronics: Fast Work Progress By Means Of Constant Speed Under Load
- Tool Free, Fast Disc Change At The Touch Of A Button With The Metabo M-quick-system
- Tool-free Adjustable Guard
- Twist-proof
- Low-vibration Side Handle Metabo Vibratech (mvt)
- Metabo S-automatic Mechanical Safety Clutch: Minimises Kick-back To The Lowest Level When The Disc Jams Unexpectedly - For Maximum User Safety And Swift Progress
- Electronic Overload Protection, Soft Start And Restart Protection
- Gear Housing Can Be Unscrewed, Rotated In 90° Steps And Remounted For Left-handed Operation Or Cutting
- Auto-stop Carbon Brushes To Protect The Motor
| Surface Grinding | 6.8 m/s² |
| Family Name | Angle Grinder |
| Grinding Wheel Dia. | 6 in |
| Spindle Thread | 5/8 in - 11 UNC |
| Sound Power | 104 dB(A) |
| Grinding With Sandpaper | 3.4 m/s² |
| Sound Pressure | 93 dB(A) |
| Revolutions at Rated Load | 9600 rpm |
| Weight | 0.0 KG |

