Skip to content Skip to navigation menu
Stem Caster Socket

SQ3

Stem Caster Socket
Item #101926395
  • Square Socket for .870 ID Square Tubing
Stem Caster Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Square Socket for .870 ID Square Tubing

features

  • Reinforced thermoplastic sockets ockets will not loosen or wear. This strong material has the same pull out force after the life cycle test as did when first installed.
Tubing Type Square
Tube Size 0.87 in
Weight 0.139 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison