- 0.94 in Length
- Line / Surface Level Type
- Plastic Material
- Blue Color
description
- The Empire 83-3 standard line level features lightweight construction to help minimize line sagging. Unbendable open hooks allow level to slide freely while a built in pocket clip makes for easy storage. The 83-50 includes (50) 83-3 standard line levels.
features
- Lightweight construction minimizes line sagging
- Unbendable open hooks allow level to slide freely
- Pocket clip will guard tool against loss
- VARI-PITCH™ vial reads from level to 1/2 in. pitch in 1/8 in. increments
- Use for landscaping, plumbing, masonry work, gutters and sheet metal work
- Easy to read vials
- Made in the USA
| Material | Plastic |
| Case Included | No |
| No. of Vials | 1 |
| Length | 0.94 in |
| Included | (50) Standard Line Level |
| Level Type | Line / Surface |
| Type | Line/Surface Level |
| Level Accuracy | 0.0005 in per inch |
| Vial Positions | 1 Level |
| Color | Blue |
| No. of Vials Measuring Level | 1 |
| Depth | 5 in |
| Width | 2.5 in |
| Accuracy | 0.0005 in |
| Weight | 0.02 LB |
| EAN or UPC | 15812083509 |

