Product details
- Series 982 Digital Hand Tachometer
Specifications
Height | 1.240 in |
Accuracy | 1.0 - 599.9rpm, ±1rpm, 600.0 - 25,000rpm, ±0.006% and ±0.5 Digit, ±0.4% and 1 Digit |
Length | 4.830 in |
Weight | 0.29 LB |
Have an account? Sign in
Height | 1.240 in |
Accuracy | 1.0 - 599.9rpm, ±1rpm, 600.0 - 25,000rpm, ±0.006% and ±0.5 Digit, ±0.4% and 1 Digit |
Length | 4.830 in |
Weight | 0.29 LB |