- 50 m Overall Length
- Crepe Material
- Green
description
- Premium high temperature green masking tape is ideal for conditions that include exposure to the high heat curing temperatures found in automotive, truck, bus and other transportation assembly operations, as well as aerospace manufacturing applications.
applications
- Body Panel Surface Repair
- Masking
- Paint Removal
- Seam Sealers
- Surface Prep
features
- Superior strength and excellent cornering ability
- Ideal for high temperatures, can be used up to 250 degrees F for 30 minute without and significant loss of properties or adhesive transfer
- Can also be used up to 175 degrees F for one hour without leaving residues after exposure
- UV resistant for 2 days, can be used for wet sanding without adhesive transfer
| Color | Green |
| Material | Crepe |
| Overall Length | 50 m |
| Weight | 0.0 LB |

