- Round Point Shovel Type
features
- Stronger than wood, built to last
- Industrial grade steel blades, available in Heavy Gauge and Closed Back
- Mold injected protective covering over a Classic Nuplaglas handle
| Handle Length | 48 in |
| Handle Material | Fiberglass with Polypropylene Outer Jacket |
| Brand Name | NUPLA CORPORATION |
| Blade Width | 9 in |
| Blade Material | Steel |
| Blade Length | 11 1/2 in |
| Handle Type | Straight, Ergonomic |
| Type of Tool | Round Point Shovel |
| Blade Type | Forward Step, Open Back, E Series |
| Type | Round Point Shovel |
| Weight | 5.08 LB |

