- Non Conductive, Curl Resistant Type
- 50 ft Length
features
- Non-conductive, curl resistant nylon tape for fast, clean fishing
- Good for fishing in conduit with wire or cable present
- Rugged case design improves drop impact capability
- Advanced comfort handle grip reduces fatigue
- Nylon fish tape is intended for fishing only
- Rope or line is recommended for pulling
| Type | Non Conductive, Curl Resistant |
| Length | 50 ft |
| Family Name | Fish Tape |
| Material | Nylon |
| Weight | 0.0 LB |

