- Thread Sealant Tape
- 1 in Wide
- 260 in Long
applications
- Sealing Pipe Threads
features
- This STANDARD density PTFE Thread Sealant tape permits quick, clean, economical sealing of male pipe threads of all sizes
- Reduces the risk of system contamination common with liquid and paste sealants
| Chemical Compound | Teflon |
| Type | Teflon Tape |
| Color | White |
| Length | 260 in |
| Weight | 0.06 LB |

