- 8 Diametral Pitch
- 14.5⁰ Pressure Angle
- 112 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | N/A |
| Diametral Pitch | 8 |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. | 1.25 in |
| Torque at 600 RPM | N/A |
| Torque at 300 RPM | 1731 lb/in |
| No. of Teeth | 112 |
| Length Through Bore | 2.375 in |
| No. of Teeths | 112 |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1800 RPM | N/A |
| Pitch Diameter | 14 in |
| Hub Dia. | 3 in |
| Material | Cast Iron |
| O.D. | 14.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Set Screw | No |
| Face Width | 1.25 in |
| Bore Size | 1.250 in |
| Rated Torque [Max] | 2207 @ 200 rpm |
| Torque at 200 RPM | 2207 lb/in |
| Outside Dia. | 14.25 in |
| Type | D |
| Pitch Dia. | 14 in |
| Outside Dia. [Min] | 14.25 in |
| Bore Type | Minimum Plain Bore |
| Torque at 1200 RPM | N/A |
| Weight | 20.301 LB |
| EAN or UPC | 781711104040 |

