- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 16 Teeth
- 1.600" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- Parallel shaft applications
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
| Outside Dia. [Min] | 1.8 in |
| Set Screw | Yes |
| Torque at 200 RPM | 518 lb/in |
| Bore Size | 0.750 in |
| Length Through Bore | 1.875 in |
| No. of Teeth | 16 |
| Bore Type | Bored to Size |
| Keyway | w/Setscrew |
| Torque at 300 RPM | 488 lb/in |
| Torque at 1800 RPM | 262 lb/in |
| Torque at 600 RPM | 416 lb/in |
| Outside Dia. | 1.8 in |
| Hub Dia. | 1.31 in |
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | 363 lb/in |
| Diametral Pitch | 10 |
| Pitch Diameter | 1.6 in |
| Type | A |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 321 lb/in |
| Set Screw Size | 3/4 |
| Origin | Finished Bore |
| Weight | 0.601 LB |
| EAN or UPC | 781711461761 |

