- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 12 Teeth
- 1 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 8 |
| Pressure Angle | 20 degrees |
| Set Screw Size | 3/4 |
| Torque at 1800 RPM | 316 lb/in |
| Pitch Diameter | 1.5 in |
| Bore Type | Bored to Size |
| No. of Teeth | 12 |
| Type | A |
| Bore Size | 0.750 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 386 lb/in |
| Keyway | w/Setscrew |
| Torque at 300 RPM | 576 lb/in |
| Outside Dia. | 1.75 in |
| Set Screw | Yes |
| Outside Dia. [Min] | 1.75 in |
| Hub Dia. | 1 1/8 in |
| Material | Steel |
| Torque at 900 RPM | 434 lb/in |
| Torque at 200 RPM | 609 lb/in |
| Origin | Finished Bore |
| Length Through Bore | 2.250 in |
| Torque at 600 RPM | 495 lb/in |
| Weight | 0.601 LB |
| EAN or UPC | 781711461877 |

