- 10426491 / ZN86207 2 7/16 TAKEUP ROLLER BRG
| Vibration Frequency Roller Spin | 0.0607 cps |
| Bearing Type | Spherical Roller |
| Retainer Type | Engineered Polymer |
| Size Code | 8 |
| Radial Dynamic Load Capacity | 43240 lb |
| Primary Seal | Steel Clearance Seal |
| Static Load Rating | 53500 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Shaft Locking | Shurlok Tapered Adapter |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Weight | 22.4 LB |
| EAN or UPC | 698210059545 |

