features
- Three-Piece Precision
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel Outer
- One-Piece Bronze Race
- Groove and Lubrication hole in race
| Ball Flat Dia. | 0.293 in |
| Grade | Precision |
| Bore Size | 0.19 in |
| Ambient Temperature Range [Max] | 350 °F |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Misalignment Angle B3 | ±34.5° |
| Chamfer | 0.02 |
| Ball Width | 0.281 in |
| O.D. | 0.625 in |
| Static Radial Load [Max] | 2960 lbf |
| Angle of Misalignment | ±16.5° |
| Angle of Misalignment B1 | ±9.5° |
| Ball Dia. | 0.406 in |
| Type | Plain Spherical |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Race Width | 0.187 in |
| Race Material | Bronze |
| Axial Load | 592 lb |
| Relubricatable | Yes |
| Lubrication Type | Grease |
| Lubrication System | Thru OD |
| Construction | Three Piece |
| Seal Type | Unsealed |
| Weight | 0.02 LB |
| EAN or UPC | 662288727446 |

