| Inside Ring Width | 0.281 in, 7.14 mm |
| Inch/Metric | Inch |
| Ball Dia. | 0.406 in, 10.31 mm |
| Angle of Misalignment | 9 degrees |
| Series | Spherco® |
| Outside Ring Width | 0.187 in, 4.75 mm |
| Static Load Rating | 2960 lbf, 13167 N |
| Lubrication Type | Requires Relubrication |
| O.D. | 0.625 in, 15.88 mm |
| Type | Spherical |
| Material | 52100 Bearing Quality Steel |
| I.D. | 0.19 in, 4.83 mm |
| Enclosure | Open |
| Operating Temperature [Max] | 250 ⁰F |
| Axial Static Load Rating | 651 lbf |
| Liner Material | Brass |
| Weight | 0.02 LB |
| EAN or UPC | 637400182489 |

