- Polyamide Housing Material
- Setscrew Locking Type
| Relubricatable | Yes |
| Frame Type | Center Pull Wide Slot |
| Inch/Metric | Inch |
| Take-Up Types | Tapped Base |
| Seal Type | Single Lip Contact Seal |
| Expansion | No |
| Housing Length | 3 5/8 in |
| Operating Temperature [Max] | 180 ⁰F |
| Bore Shape | Straight |
| Housing Width | 0.984 in |
| Overall Width | 0.75 in |
| Angle of Misalignment | ±1° |
| Length Through Bore | 2.141 in |
| Bearing Insert Coating | Uncoated |
| Duty Series | Standard |
| Locking Device | Setscrew Locking |
| Housing Construction | One Piece |
| Outer Ring Land Profile | Standard |
| Shaft Dia. | 1 in |
| Housing Material | Polyamide |
| End Cap | Yes |
| Insert Material | 52100 Bearing Steel |
| Lubrication | NSF H1 Food Grade Grease |
| Series | 205 |
| Bore Size | 1 in |
| Housing Height | 3.844 in |
| Retainer Material | Steel Riveted |
| Replaceable Insert | No |
| Misalignment Type | Static Only |
| Internal Clearance | Standard |
| Locking Type | Setscrew |
| Retainer Type | Ball Riding Retainer |
| Rolling Element | Ball Bearing |
| Housing Type | Take Up, Wide Slot |
| Housing Bolt Through Hole | 2.438 in |
| Weight | 0.0 LB |

