- 3V Belt Section
- 6.5 in Outer Diameter
- Cast Iron Material
- Quick Disconnect Bushing Bore
description
- TB Wood’s Narrow (Ultra-V) sheaves include three cross sections: 3v, 5v and 8v and are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span. For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in Sure-Grip® or bored-to-suit construction.
| O.D. | 6.5 in |
| Pulley Construction | Plain |
| Bore Type | Quick Disconnect Bushing |
| Bushing Bore Range [Min] | 2 1/2 in |
| Material | Cast Iron |
| Datum Dia. | 6.5 in |
| Face Width | 2.72 in |
| No. of Grooves | 6 |
| Pitch Dia. | 6.5 in |
| Hub Location | 1.31 in |
| Belt Section | 3V |
| Bushing Bore Range [Max] | 1/2 in |
| Bushing | SK |
| Overall Length | 2.719 in |
| Weight | 10.9 LB |
| EAN or UPC | 698672051620 |

