- 15.875 mm Inner Diameter
- 22.225 mm Outer Diameter
- 15.875 mm Width
features
- Open for through shafts
- Drawn cup
- Closed for shaft ends
- Combined inch and metric sizes
Tolerance | Iso Class 0 (RBEC 1) |
Oil Hole | w/o Oil Hole |
Inch/Metric | Metric |
Self Aligning | No |
I.D. | 15.875 mm |
Enclosure | Open |
Precision Ground | No |
Static Load Rating [Max] | 16600 N |
Limiting Speed | 15300 rpm |
Limiting Speed - Oil | 17600 rpm |
Cage Material | Steel |
Radial Internal Clearance Specification | N/A |
Outer Ring | Drawn Cup |
End Type | Open End |
Bore Type | Round Bore, Inch Type |
O.D. | 22.225 mm |
Corner Radius [Min] | 0.3 mm |
Radial Internal Clearance | N/A |
Origin | Needle Radial |
Capacity | Standard Capacity |
Bearing Design | Outer Ring & Roller Assembly |
Dynamic Load Rating | 12700 N |
Weight | 0.045 LB |
EAN or UPC | 4012802621990 |