- Nominal Length 5 1/2'
- Coupled Low Pressure
- Rayon Braid, Flexible Tube & Rubber Cover
- Coupling 3/8" MPTF (m) x 1/4" NPTF (m)
- Max Working Pressure 200 psi
description
- With rayon braid, flexible rubber tube and rubber cover. Coupling 3/8" NPTF (m) x 1/4" NPTF (m). Working pressure 200 psi. Burst pressure 800 psi.
applications
- All oils
- Pressure gun lubricants
caution
- Do not connect regulator to bottled gas
| Length | 5 ft |
| Working Pressure [Max] | 200 psi |
| Pressure | N/A |
| Threads | 1/4 NPTF(f), 3/8 NPTF(m) |
| Burst Pressure [Min] | 800 psi |
| Use With | 7181-4 Volume Delivery Bucket Pump |
| Coupler Type | Low Pressure Air |
| Weight | 1.6 LB |

