- 4.77 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Overall Width | 1.19 in, 30.18 mm |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 4.77 in, 121.06 mm |
| Housing Bore Dia. | 6.31 in, 160.27 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Weight | 1.157 LB |
| EAN or UPC | 85311497619 |

